Apply to be a TradeMaster!
Main product image of DIY 4th Gen 18,000 BTU, R-410A, 22 SEER Energy Star Ductless Indoor Unit w/ 25 ft. DIYPro Cable & Enhanced WiFi (208-230V)
Magnifying glass
Hover image to zoom

DIY 4th Gen 18,000 BTU, R-410A, 22 SEER Energy Star Ductless Indoor Unit w/ 25 ft. DIYPro Cable & Enhanced WiFi (208-230V)

Brand:
MRCOOL
SKU:
DIY-18HP-WMAH-230C25
Rating:
(0)
Q&A:
(0)
DIY 4th Gen 18,000 BTU, R-410A, 22 SEER Energy Star Ductless Indoor Unit w/ 25 ft. DIYPro Cable & Enhanced WiFi (208-230V)
Magnifying glass
Hover image to zoom
$724.00 each
In Stock
In Stock
Get 15 Mon, Jun 16 - Wed, Jun 18

Lift Gate

This product weighs 34.17 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
18000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: SEER
22 Rating
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/230V

Description

Note: This is an indoor unit only. A compatible outdoor unit is required for this unit to function. The list of compatible outdoor units can be found in the "Manuals" section at the top of this page

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

18000

SEER:

22

Energy Star Rated:

Yes

Voltage:

208/230V

Amperage:

18

Gas Connection:

1/2"

Liquid Line:

1/4"

Modes:

Heating

Cooling

Features:

Google Assistant Enabled

Amazon Alexa Enabled

Wifi

Refrigerant Type:

R-410A

Warranty:

7 Year (Compressor)/5 Year (Parts)

Used With:

IOS

Android

Coverage (Sq Ft.):

750

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy