Apply to be a TradeMaster!
Main product image of 1/4" LL x 1/2" SL, R-410A, DIY Quick-Connect Line Set for 9K, 12K, 18K (16 Ft.)
Magnifying glass
Hover image to zoom

1/4" LL x 1/2" SL, R-410A, DIY Quick-Connect Line Set for 9K, 12K, 18K (16 Ft.)

Brand:
MRCOOL
SKU:
DIY16-1412
Rating:
(5)
Q&A:
(0)
1/4" LL x 1/2" SL, R-410A, DIY Quick-Connect Line Set for 9K, 12K, 18K (16 Ft.)
Magnifying glass
Hover image to zoom
$203.04 each
In Stock
In Stock
Get 28 Tue, Jun 17
Fast Track Logo
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
16' Length
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Refrigerant Type
R-410A

Description

The MRCOOL DIY Quick Connect Line Set is intended ONLY for use with the MRCOOL DIY Single or Multi-Zone Units.



Note: Mr Cool linesets include a strong UV protective sheathing which may need to be removed for installation into line set covers.



Features

  • Kink Resistant
  • Simple to Use Screw-on Quick Connect Valves
  • Available in 16ft or 25ft lengths
  • Line sizes 1/4", 1/2" & 3/8", 5/8"
  • Multi-Zone Condenser includes adapter for 24K Air Handler (3/8", 5/8" Line Size)
  • Leak Proof
  • No Vacuum Needed
  • Connect Line Sets Together to Create Longer Length Using the MRCOOL DIY Coupler
  • The MRCOOL DIY Quick Connect Line Set is intended for use with the MRCOOL DIY Single or Multi-Zone Units.

Specs

Refrigerant Type:

R-410A

Length (Feet):

16'

Application:

Cooling

Liquid Line:

1/4"

Suction Line:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Refrigerant Type
Length (Feet)
Application
Liquid Line
Suction Line
MRCOOL
R-410A
16'
Cooling
1/4"
1/2"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy