Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.
Please check the SEER2 site to ensure efficiency compliance for your region.
DIY 36,000 BTU 21.5 SEER Ductless Two Zone Heat Pump Package, 230V w/ 25ft Install Kit (18+18)
This DIY multi-zone bundle includes: one MRCOOL 36K BTU multi-zone condenser, two 18K BTU wall mounted air handlers, 2 remotes, two 25 ft. Quick Connect Linesets, and the 2 SmartHVAC app kits. Featuring 22 SEER efficiency, 7-year compressor and 5-year parts warranty, advanced inverter variable speed compressor technology, and configured for a space-saving footprint. MRCOOL DIY series ductless heating and cooling systems are a convenient, multi room solution for homes or offices that formerly relied on electric baseboard heaters in the winter and window air conditioning units in the summer. The digital controls give the unit a sleek and aesthetically pleasing appearance. The MRCOOL DIY series includes the new SmartHVAC WiFi control module that features an easier setup process, improved functionality, and compatibility with Amazon Alexa and Google assistant.
Features:
Product Type: | Bundle |
---|---|
Cooling Capacity (BTU): | 36000 |
Heating Capacity (BTU): | 36000 |
Number of Zones: | 2 |
SEER2: | 21.5 |
EER2: | 10.5 |
Energy Star Rated: | No |
Voltage: | 230V |
Install Kit: | 25 ft. |
Modes: | Cooling Heating |
Features: | Wifi Google Assistant Enabled Amazon Alexa Enabled |
Refrigerant Type: | R-410A |
Warranty: | 7 Year (Compressor)/5 Year (Parts) |
Used With: | Android IOS |