Apply to be a TradeMaster!
DIY 36,000 BTU, R-410A, 21.5 SEER2 Ductless Four Zone Heat Pump Package, 230V w/ 16ft Install Kit (9+9+9+9)
Magnifying glass
Hover image to zoom

DIY 36,000 BTU, R-410A, 21.5 SEER2 Ductless Four Zone Heat Pump Package, 230V w/ 16ft Install Kit (9+9+9+9)

Brand:
MRCOOL
SKU:
DIYM436HPW00C00
Rating:
(0)
Q&A:
(0)
DIY 36,000 BTU, R-410A, 21.5 SEER2 Ductless Four Zone Heat Pump Package, 230V w/ 16ft Install Kit (9+9+9+9)
Magnifying glass
Hover image to zoom
$8,589.80 each
In Stock
In Stock
Get 5 Mon, Mar 31 - Wed, Apr 2

Lift Gate

This product weighs 300 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Heating Capacity (BTU)
36000 BTUs
Product Highlight: Number of Zones
4
Product Highlight: SEER2
21.5
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
230V

Description

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


DIY 36,000 BTU Ductless Heat Pump 4 Zone Wall Mounted 9,000+9,000+9,000+9,000 with 16FT Install Kit 230-Volt/60Hz

This DIY multi-zone bundle includes: one MRCOOL 36K BTU multi-zone condenser, four 9K BTU wall mounted air handlers, 4 remotes, four 16 ft. Quick Connect Linesets, and the 4 SmartHVAC app kits. Featuring 21.5 SEER2 efficiency, 7-year compressor and 5-year parts warranty, advanced inverter variable speed compressor technology, and configured for a space-saving footprint. MRCOOL DIY series ductless heating and cooling systems are a convenient, multi room solution for homes or offices that formerly relied on electric baseboard heaters in the winter and window air conditioning units in the summer. The digital controls give the unit a sleek and aesthetically pleasing appearance. The MRCOOL DIY series includes the new SmartHVAC WiFi control module that features an easier setup process, improved functionality, and compatibility with Amazon Alexa and Google assistant.

Features:
  • High efficiency, 21.5 SEER2
  • Easy DIY installation: pre-charged R-410A 25ft quick connect line doesn't require special tools, equipment, or training
  • Four 16 ft. quick connect installation kits included
  • DC inverter and variable speed compressor technology minimizes operating costs
  • New SmartHVAC app: wifi control - compatible with amazon Alexa and Google assistant - you can control your DIY anywhere with your apple or android smart device and an Internet connection
  • Low ambient cooling: cooling down to 5°F - this feature makes the MRCOOL DIY the ideal system for computer server rooms, greenhouses, and any other application that requires cooling all year
  • 7-Year compressor warranty and 5-year parts warranty
  • Gold fin condenser: corrosion resistant - live on the coast don't worry, our condenser is built to resist long term corrosion
  • Follow me feature,dehumidifying operation,auto mode, louver position memory, and sleep mode

Specs

Product Type:

Bundle

Cooling Capacity (BTU):

36000

Heating Capacity (BTU):

36000

Number of Zones:

4

SEER2:

21.5

EER2:

10.5

Energy Star Rated:

No

Voltage:

230V

Install Kit:

16 ft.

Modes:

Cooling

Heating

Features:

Google Assistant Enabled

Amazon Alexa Enabled

Wifi

Refrigerant Type:

R-410A

Warranty:

7 Year (Compressor)/5 Year (Parts)

Used With:

IOS

Android

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy