Pros, Join Our TradeMaster Program!
Description
Model SV is a combination ball valve, wye strainer, and union. The ball valve has a chrome plated ball, Teflon seats, and double o-ring shaft seals. The strainer section includes a 20 mesh stainless steel strainer screen. Standard features include Pressure/Temperature port, hose end drain valve, and plugged bypass port. Union end has o-ring seal. Available with many combinations of end connection types and sizes.

Specifications:
  • Pressure Ratings: 600 PSI (4140 kPA)
  • Temperature Ratings: 250°F (120°C)
  • Body Material: Forged Brass
  • End Connections: Brass - Fixed End: SWT, FNPT; Union End: SWT, FNPT,& MNPT
  • Ball: Chrome Plated Brass, full port, 100% positive shut-off
  • Stem: Brass
  • Handle: Full size Zinc Plated lever with Vinyl Grip
  • Seals: EPDM
Read more
Manuals (1)
Specs
Size:
1/2"
Connection Type:
Threaded
Material:
Forged Brass
Max Pressure (PSI):
600
Max Temp (F):
250°F
Port Size:
1/2"
Features:
Hose End Drain Valve
Temperature Port
Pressure Port
Bypass Port
Seal:
EPDM
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.