Pros, Join Our TradeMaster Program!
Description
The sensor is wax-filled and the wax volume varies according to ambient temperature. The volume changes are transmitted to the valve stem via a liquid capillary system. The valve body has a return spring which closes the valve when the stem is under low pressure. When the force from the sensor and the return spring are balanced to the room temperature selected, the valve disc stops in that position to allow a certain amount of water or steam to flow through the valve. Temperature changes cause the valve disc to change position and thereby continuously modulate the flow so that the room temperature is maintained at the desired temperature. The unit is secured against damage from over pressure by a pressure absorbing spring.

Features:
  • Combined remote dial/sensor
  • Brass sensor, High sensitivity
  • Fiberglass valve plug shaft
  • Stainless steel capillary tube, 6’6” std. length
  • Longer capillary available, consult factory
  • Fits all Macon NT series valves
  • Replaces the valve-mounted sensors on built-in convectors, etc., and where the valve-mounted sensor is exposed to draft from windows or doors
  • Fully automatic - nonelectric, no wiring
  • Small dimensions
  • Manufactured to exacting standards using exceptionally high quality materials
  • Each sensor is tested and re-checked to achieve exact settings before leaving the factory
  • Note that all changing of the actuator can be accomplished without draining the system
  • All Macon thermostats can be locked at or limited to a specific temperature or temperature range
  • Simple one-trade installation
  • Sensor guard furnished at no extra charge
  • All Macon valves and thermostats conform to ASHRAE Standard 102P-1983 and European Standard EN 215/1215. We are also ISO 9001 certified (1994) and ISO 14001 certified (1998).

Note: Image may not be actual representation of item.
Read more
Manuals (2)
Specs
Product Type:
Dial
Application:
Operator
Operating Temp Range:
46° - 80°F
Min Pressure Differential (PSI):
0.5
Max Pressure Differential (PSI):
2.9
Features:
Remote Activation
Max Water Temp (°F):
250°F
Max Ambient Temp (°F):
122°F
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.