Pros, Join Our TradeMaster Program!
Description
Features:
  • Use to scribe lines on metal, plastic and a variety or other materials
  • Pierce holes in wood, plastic, leather, even light gauge metal
  • Blades are high carbon, alloy tool steel fully polished to resist rust
  • Blade tapers to a fine point and may be resharpened many times
  • Easy-to-spot orange handles with large end bearing surface provide a sure, comfortable grip
  • User has choice of large diameter or regular grip handles
Read more
Specs
Product Type:
Scratch Awl
Length (Inches):
5-3/4"
Size:
7/32"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.