Pros, Join Our TradeMaster Program!
Description
Makes precise holes in ductboard for flex duct take-offs.

Supplied with standard double point utility knife blade for cutting 1 " (25.4 mm) board. USE SPECIAL No. KBHC BLADE FOR 1-1/2" (38.1 mm) DUCTBOARD. Cuts 4" to 20" (102 to 508 mm) diameter holes in fiberglass ductboard. Operation is fast and easy. Cutter rotates counter clockwise on a center pivot punch. Durable extruded aluminum frame and engineering grade molded plastic and nylon components. Blade holder stores in body for safety and to protect blade from damage when not in use.

Features:
  • 1" board can use standard utility knives blades.
  • Components can be protected when not in use.
  • Heavy Duty Components
Read more
Specs
Product Type:
Hole Cutter
Size Range:
4" to 20"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.