Pros, Join Our TradeMaster Program!
Description
C-RHEX ™ This Double-Duty chuck driver with “Easy Clean Magnet,” ensures that 1/4 in. & 5/16 in. hex drivers are always a flip away. With single piece strength and an indestructible magnet, it’s the Perfect System when paired with Legendary Malco Zip-in® and Bit-Tip® screws
Read more
Specs
Product Type:
Hex Driver
Size:
5/16"
1/4"
Length (Inches):
6"
Shaft Length:
6"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.