Pros, Join Our TradeMaster Program!
Description
The Malco Rp04 is a 3/16" Carbide Tipped Masonry Bit. This carbide tipped masonry bit has a 3/16" diameter, and can be used in any rotary or rotary percussion drilling device for unexcelled performance in brick, tile, granite, concrete, masonry, and other similar hard and dense materials.
Read more
Specs
Product Type:
Drill Bit
Size:
3/16"
Length (Inches):
3-5/16"
Shank Style:
Round
Coating:
Carbide
Application:
Masonry
Concrete
Ceramic Tile
Granite
Brick
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.