Pros, Join Our TradeMaster Program!
Description
Features:
  • Ball bearings (except as noted)
  • Service factor, as noted
  • Thermal protection, as noted
  • Variable torque on two speed motors
  • Extended thru-bolts, as noted
  • Heavy gauge steel frame and base
  • 48Y and 48YZ frame have 48/56 frame mounting holes
  • UL Recognized and CSA certified ***Note: Image may not be actual representation of item.
Read more
Manuals (1)
Specs
Type:
Fan & Blower
RPM:
1725
Horse Power:
1/3
Amperage:
3.1
6.2
6.2/3.1
Voltage:
115/208-230v
Phase:
1
Mount:
Resilient Base
Bearings:
Ball
Frame:
56Z
Rotation:
CW/CCW
Enclosure Type:
Drip Proof
Motor:
Split Phase
Duty:
Continuous
Poles:
4
Speeds:
1
Insulation Class:
B
Max Ambient Temp (°F):
104°F
Overload Protection:
Automatic
Motor Orientation:
Any
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.