3 Phase ODP Globetrotter General Purpose Motor, 254T Frame (230/460V, 1774 RPM, 15 HP)

SKU:
GT0059
Rating:
(0)
Q&A:
(0)
3 Phase ODP Globetrotter General Purpose Motor, 254T Frame (230/460V, 1774 RPM, 15 HP)
Hover image to zoom

3 Phase ODP Globetrotter General Purpose Motor, 254T Frame (230/460V, 1774 RPM, 15 HP)

SKU:
GT0059
Rating:
(0)
Q&A:
(0)
$1,487.91 each
Backorder
Backorder
Get it Thu, Mar 2 - Mon, Mar 13
Lift Gate
This product weighs 272 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Voltage icon
230/460v
Rotation icon
Reversible
Horse Power icon
15 HP
Mount icon
Rigid Base
Amperage icon
18.3, 36.5 Amps
Description
Note: Image does not represent actual product

3 Phase ODP General Purpose Motor, 254T Frame (230/460V, 1774 RPM, 15 HP)

Product Description
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • 182T-365T models steel frame, 404T-449T models cast iron frame
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Class F Insulation
  • Standard F1, reversible to F2 assembly. Dual frame mounting holes.
Specs
Type:

General Purpose

Voltage:

230/460v

Amperage:

18.3

36.5

Horse Power:

15

Frame:

254T

Phase:

3

Mount:

Rigid Base

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Drip Proof

Motor:

3-Phase

Squirrel Cage Inverter

Duty:

Continuous

Poles:

4

Insulation Class:

F

Max Ambient Temp (°F):

104°F

Overload Protection:

None

Motor Orientation:

Horizontal

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy