Pros, Join Our TradeMaster Program!
Description
**Image may not represent actual product.**

Features:
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • 182T-365T models steel frame, 404T-449T models cast iron frame
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Class F Insulation
  • Standard F1, reversible to F2 assembly. Dual frame mounting holes.
  • 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting
Read more
Manuals (1)
Specs
Voltage:
230/460v
Bearings:
Ball
Horse Power:
30
Phase:
3
RPM:
1775
Mount:
Resilient Base
Amperage:
72.5
36
Frame:
286T
Enclosure Type:
Drip Proof
Motor:
Squirrel Cage Inverter
Rotation:
Reversible
Poles:
4
Duty:
Continuous
Speeds:
1
Max Ambient Temp (°F):
104°F
Insulation Class:
F
Overload Protection:
None
Motor Orientation:
Horizontal
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.