Pros, Join Our TradeMaster Program!
Description
Captive neoprene mountings shall consist of a steel housing with a captive steel insert embedded in neoprene to prevent contact between the housing and the central threaded insert. Bonded assemblies without mechanical interlocks are not acceptable.

All mountings shall have minimum 1.0 horizontal G ratings and anchorage preapproval “OPA” numbers from the Office of Statewide Health Planning and Development (OSHPD) in the state of California prior to 2010, attesting to the maximum horizontal and vertical load ratings. All mountings shall have bolts for rigid attachment to the equipment and adequate base bolting provision. Mountings shall have a minimum static deflection of 0.15” (4 mm).

Color: White
Duro-Meter: 60
Compression Range: 400-1000 lbs.
Shear or Tension Range: 320-800 lbs.
Horiz. Static Max G Rating: 3.4
Read more
Manuals (1)
Specs
Color:
White
Product Type:
Mounting Part
Capacity (lbs):
1000 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.