Pros, Join Our TradeMaster Program!
Description
Product Features
  • Threaded Ends Conform to ANSI Standards B2.1
  • Solder Ends Conforms to ANSI Standards B16.18
  • Valves are Tested in Accordance w/ MSS-SP-82
  • Certified NSF/ANSI 372 by Truesdail Lab to Comply with Section 1417 of the US SDWA
  • Lead Free Brass
  • ISO-9002
  • 200WOG-125SWP
  • Full Port
  • Non-Rising Stem
  • Threaded Bonnet
Read more
Manuals (1)
Specs
Size:
3/4"
Material:
Brass
Application:
Plumbing
Pressure Rating:
200 WOG
Connection Method:
Threaded
Connection Type:
C x C
Lead Free:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.