Pros, Join Our TradeMaster Program!
Description
Features
  • W Series indicates covered wire terminal connections

    Note: This product should be installed by a licensed gas fitter.
  • Hide Description
    Specs
    Size:

    1/2"

    Used With:

    Series 14

    Series 44

    Series SC10

    Series 94

    Max Pressure:

    1/2 psi

    Amperage:

    0.4

    ×

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.