1" Modulating Gas Valve Low Fire Adjustment on Right Side

Brand:
Maxitrol
SKU:
M620R-1
Rating:
(0)
Q&A:
(0)
1" Modulating Gas Valve Low Fire Adjustment on Right Side
Hover image to zoom

1" Modulating Gas Valve Low Fire Adjustment on Right Side

Brand:
Maxitrol
SKU:
M620R-1
Rating:
(0)
Q&A:
(0)
$400.99 each
Backorder
Backorder
Get it Wed, May 3 - Fri, Jul 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Size icon
1"
Pressure Rating icon
1/2 psi
Used With icon
Series 3, Series 94 System, Series SC11 System
Fuel Type icon
Natural Gas
Description
These valves are designed to operate on indirect fired atmospheric burner applications. A pressure adjustment spring has been factory set to obtain an outlet pressure slightly above atmospheric pressure (0.1" w.c.) with the bypass closed and zero voltage being applied. The minimum flow rate is now adjusted through the bypass.

They are suitable for Natural, Manufactured, Mixed, Liquefied Petroleum and Liquefied Petroleum Gas Air Mixtures.

Note: This product should be installed by a licensed gas fitter.
Specs
Size:

1"

Pressure Rating:

1/2 psi

Used With:

Series 3

Series 94 System

Series SC11 System

Fuel Type:

Natural Gas

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy