4" Flanged Straight-Thru-Flow Gas Regulator (30,000,000 BTU)
Hover image to zoom

4" Flanged Straight-Thru-Flow Gas Regulator (30,000,000 BTU)

Brand:
Maxitrol
SKU:
RV131
Rating:
(0)
Q&A:
(1)
4" Flanged Straight-Thru-Flow Gas Regulator (30,000,000 BTU)
Hover image to zoom
$4,842.38 each
Backorder
Backorder
Get it Fri, Feb 16 - Tue, Mar 19

Lift Gate

This product weighs 119 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
4"
Capacity (BTU) icon
30000000 BTU Capacity
Pressure Rating icon
1 psi

Description

FEATURES
  • Greater accuracy - higher pressure drop capacity
  • Outlet pressures available to 42" w.c.
  • Available in full range of pipe sizes from 1/2" to 4"
  • All models tapped with NPT vent bosses

  • BENEFITS

  • Unique conical valve design fills need of combining good regulation with high capacity in low to intermediate pressure range
  • Allows more pressure drop to be assigned to piping
  • Valves allow for reduction in manifold size
  • Provides accurate, sensitive regulation at inlet pressures as low as 3" w.c.
  • Only RV131 provides bonus benefits of high capacity and good performance at pressures of 1 psi or higher
  • Ease of installation and replacement


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    Size:

    4"

    Pressure Rating:

    1 psi

    Capacity (BTU):

    30000000

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy