TM_Acquisition-S
1/2" x 3/8" Regulator Loxit Set 3" W.C
Hover image to zoom

1/2" x 3/8" Regulator Loxit Set 3" W.C

Brand:
Maxitrol
SKU:
RV47LF-4L6-0001
Rating:
(0)
Q&A:
(0)
1/2" x 3/8" Regulator Loxit Set 3" W.C
Hover image to zoom
$28.07 each
Backorder
Backorder
Get it Mon, Oct 23 - Mon, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1/2" x 3/8", 1/2", 3/8"
Fuel Type icon
Natural Gas, Propane
Pressure Rating icon
3" W.C

Description

These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Features:
  • Included is an integral vent limiting orifice as the breather hole
  • Loxit connection
  • Factory-set, fixed, non-adjustable regulator
  • Housings are of high strength aluminum die castings
  • All models, with the exception of D suffix models, have been tested for multi-poise mounting and may be installed in any plane or angle without restriction
  • Suitable for usage with natural, manufactured, mixed, LP, or LP gas-air mixture


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    Size:

    1/2" x 3/8"

    1/2"

    3/8"

    Fuel Type:

    Natural Gas

    Propane

    Pressure Rating:

    3" W.C

    BTU Capacity (Burner):

    125000

    BTU Capacity (Burner and Pilot):

    90000

    BTU Capacity (Fixed Orifice):

    40000

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy