Pros, Join Our TradeMaster Program!
Description
These air temperature sensors maintain precise, stable gas-fired temperatures. Selectra's unique electronic Modulator or Modulator-Regulator valves control gas flow with instantaneous response and continual adjustment. They are the superior alternative to mod motors and butterfly valves.

Amplifiers are available with optional features such as adjustable low-fire start duration, and with integral or remote temperature selection.
Read more
Manuals (1)
Specs
Min Temp (F):
60°F
Temperature Range (F):
20°F to 60°F
Max Temp (F):
60°F
Min Temp (F):
20°F
Temperature Range (F):
35°F to 75°F
Max Temp (F):
35°F
75°F
Used With:
Series 44
Capacity:
30000000 BTU
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.