Pros, Join Our TradeMaster Program!
Description
The MAXXEON WorkStar® 360 fits nicely in your hand, but it also fits perfectly in your pocket - a true everyday carry rechargeable penlight! LED penlights and LED inspection penlights generally have weak and/or narrow beams. Not the 360! The super powerful 260 lm beam is controlled by a 3X zoom lens which offers a bigger and brighter beam to illuminate your work, plus the flexibility to narrow the beam width for distance or tight spaces. The side mounted On/Off switch is located right under your thumb for ease of operation. Forget alkaline batteries! The Li-Po WorkStar® 360 rechargeable inspection light will pay for itself in battery savings.

Product Features
  • 260 Lumens (1X Zoom) on high
  • 160 Lumens (3X Zoom) on low
  • USB Rechargeable Li-Po battery
  • 40 minutes continuous, 2-hour intermittent operation
  • Collar to right of power switch pulls back to reveal micro USB and charge indicator
  • IP67 - dust-tight, waterproof to 3 feet
  • Drop tested to 6 feet
Hide Description
Manuals (2)
Specs
Product Type:

Penlight

Lumens:

260

160

Power Source:

Battery

Battery Type:

Lithium-Ion Polymer

Includes:

USB Charging Port

Batteries Included:

1

×

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.