Pros, Join Our TradeMaster Program!
Description

The MAXXEON WorkStar® 364 fits nicely in your hand, but it also fits your pocket perfectly - a true everyday carry rechargeable UV leak detection penlight! The extremely powerful WorkStar® 364 pumps out 600mW thanks to the special UV LED and the Lithium Polymer batteries. Forget alkaline batteries! The WorkStar® 364 rechargeable inspection light will pay for itself in battery savings. The new 3X zoom lens adds extra flexibility to adjust the beam width to suit the application — and the applications are almost endless



Product Features
  • 395nm - compatible with all fluorescent dyes
  • 600mW (1X Zoom), 450mW (3X Zoom)
  • USB Rechargeable Li-Po battery
  • 35 minutes continuous, 2-hour intermittent operation
  • Collar to right of power switch pulls back to reveal micro USB and charge indicator
  • IP67 - dust-tight, waterproof to 3 feet
  • Drop tested to 6 feet
Read more
Manuals (2)
Specs
Product Type:
Penlight
Laser Wave Length:
395nm
Power:
600 mW
450 mW
Power Source:
Battery
Battery Type:
Lithium-Ion Polymer
Includes:
USB Charging Port
Batteries Included:
1
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.