Pros, Join Our TradeMaster Program!
Description

The WorkStar® 430 worklight has 7 LEDs with an output of 220 lm compared to 6 LEDs with an output of 200 lm on the previous WorkStar® 420 model. Also, the magnet is stronger and 3-LED battery life and charge level indicator has been added.



Product Features
  • 220 Lumens front work light, 1.5 hour run time
  • 10% Lumen increase over the 420
  • 135 Lumens end penlight, 2 hour run time
  • USB Rechargeable Li-Po battery
  • Pocket clip with a stronger battery than the 420
  • 3 green LEDs show charge and battery life levels
  • IPX3 - not water resistant
  • Drop tested to 6 fee
Read more
Specs
Product Type:
Penlight
Lumens:
220
135
Power Source:
Battery
Battery Type:
Lithium-Ion Polymer
Includes:
USB Charging Port
Batteries Included:
1
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.