Pros, Join Our TradeMaster Program!
Description
The Maxxeon WorkStar® 3000 Technician's Professional LED Work Light is a handheld, Li-ion rechargeable light. It is the perfect commercial-grade light for people who work with their hands. It features a powerful 700 lumen wide beam COB LED in front, a handy narrow beam penlight LED on the top surface, a nylon hook and a magnetic base.

Product Features
  • 700 Lumens on high, 2 hour run time
  • 350 Lumens on medium, 4 hour run time
  • 175 Lumens on low, 7 hour run time
  • 150 Lumens top light, 7 hour run time
  • USB Rechargeable Liion battery
  • 7 positions, 180o tilting body
  • 3 LED battery life/charge indicator
  • Magnetic base and retractable hook
  • ABS body with soft rubber coating
  • IP65 - dust tight & water resistant
  • IK07 Impact Rating
  • Drop tested to 6 feet
Read more
Manuals (2)
Specs
Product Type:
Stick Light
Lumens:
700
150
350
175
Power Source:
Battery
Battery Type:
USB Rechargeable Li-ion
Batteries Included:
1
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.