Pros, Join Our TradeMaster Program!
Description
The LUMENATOR® Jr is a professional use work area flood light that offers 1050 lumens of brilliant white light. Weighing in only about 1-1/2 pounds and measuring 7 inches in diameter, the LUMENATOR® Jr is a completely self-contained, compact, rechargeable light source that is perfect for illuminating night job sites, in-plant maintenance and emergency power outage situations.

Product Features
  • Compact, lightweight, rechargeable
  • High: 1050 lumens, run time 2 hours
  • Medium: 560 lumens, run time 4 hours
  • Low: 280 lumens, run time 8 hours
  • Flood-style 3:1 beam pattern provides 30 foot beam diameter at 10 foot distance from the light
  • LED “bulb” is virtually unbreakable and lasts up to 50,000 hours
  • Adjustable head 180 degrees housed within stable steel frame
  • Liquid ingress protection: IEC IP67 standard – waterproof to 3 feet (1 meter)
  • Impact resistance: IEC IK07 standard
  • Magnet made of Neodymium rare-earth element
Read more
Specs
Product Type:
Area Light
Lumens:
1250
Includes:
Magnet
Power Source:
Battery
Battery Type:
USB Rechargeable Li-ion
Batteries Included:
1
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.