Apply to be a TradeMaster!
RB-24E-S, GuardDog Electronic, 24V Low Water Cut-Off w/ control board harness - (Water)
Magnifying glass
Hover image to zoom

RB-24E-S, GuardDog Electronic, 24V Low Water Cut-Off w/ control board harness - (Water)

SKU:
144693
Rating:
(1)
Q&A:
(0)
RB-24E-S, GuardDog Electronic, 24V Low Water Cut-Off w/ control board harness - (Water)
Magnifying glass
Hover image to zoom
144693 has been discontinued
Discontinued January 3, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
RB-24SE-S, GuardDog Electronic, 24V Low Water Cut-Off w/ Control Board Harness (Water)
SKU:
144725
(0)
In Stock
In Stock
Get 1 Thu, Jan 30
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Voltage
24v
Product Highlight: Length
5-3/4"
Product Highlight: Connection Type
Threaded Connection

Description

Brass threads enable a secure and trouble-free installation

Specifications
  • Test button to quickly confirm proper operation
  • Universal wiring harness fits 100% of today's gas boilers
  • -S, -A and -L models provide "plug & play" installation with most residential boilers
  • Compact size
  • Easy to install and wire
  • Automatic reset feature resumes operations after a power
  • outage when water is on probe
  • Green LED indicating power on
  • Red LED indicating low water condition
  • Solid state operation
  • 15,000 ohms probe sensitivity
  • Maximum ambient temperature 120 Deg. F (49 Deg. C)
  • Maximum water temperature 250 Deg. F (121 Deg. C)
  • Maximum water pressure of 50 psi (3.5 kg/cm3)

Specs

Application:

Hot Water Boilers

Type:

Electronic

Reset Type:

Automatic

Max Pressure (PSI):

160

Features:

w/ Control Board Harness

Max Temp (F):

250°F

Sensitivity:

15000 ohms

Voltage:

24v

Length:

5-3/4"

Max Ambient Temp (°F):

120°F

Width:

1-7/8"

Connection Type:

Threaded

VA Rating:

2.5

Thread Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Reset Type
Voltage
Hot Water Boilers
Automatic
24v
Safgard 1100H3 Low Water Cutoff w/ Auto Reset & Burner Circuit Test Button - 24V
SKU: 45-1103
Hot Water Boilers
Automatic
24v