Shop Milwaukee
PSE802-RX2-24, Electronic, 24V Low Water Cut-Off w/ Remote Sensor (Steam)
Magnifying glass
Hover image to zoom

PSE802-RX2-24, Electronic, 24V Low Water Cut-Off w/ Remote Sensor (Steam)

SKU:
153929-LWCO
Rating:
(2)
Q&A:
(0)
PSE802-RX2-24, Electronic, 24V Low Water Cut-Off w/ Remote Sensor (Steam)
Magnifying glass
Hover image to zoom
$292.73 each
In Stock
In Stock
Get 50 Thu, Feb 13
More Available
Fast Track Logo
Order by 4PM, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
15 (Steam) MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Voltage
24v

Description

The Series PSE-800 probe type LWCO uses patented technology to monitor changes in water conductivity. When defined parameters are exceeded the new PSE-800 makes a decision to shut the burner off based on the volatility/variability of the resistance readings. This new patented technology provides the best protection possible without turning off the boiler unless a low water condition exists. As an added measure of safety, the control will turn off the boiler if it recognizes an out-of-water condition when the sensitivity threshold is exceeded.

Features and Benefits
  • Green power is on indicating LED
  • Red low water indicating LED
  • 30 second DOM
  • Test button
  • Self-Cleaning probe
  • No lock out with loss of power if probe is in water
  • Provisions to add water feeder of alarm
  • Models available with:
    -120 VAC
    -24 VAC (meets ANSIZ21.13a specification)
  • 'FIX2' probe (remote)
  • Remote Sensor
  • Specs

    Application:

    Steam Boilers

    Hot Water Boilers

    Type:

    Electronic

    Reset Type:

    Automatic

    Max Pressure (PSI):

    15 (Steam)

    Max Temp (F):

    250°F

    Sensitivity:

    7000 ohms

    Voltage:

    24v

    Max Ambient Temp (°F):

    120°F

    Delay on Make Timer:

    15 seconds

    Delay on Break Timer:

    10 seconds

    Electrical Ratings (AFL):

    3.75 A @ 240 VAC

    7.2 A @ 120 VAC

    Electrical Ratings (ALR):

    43.2 A @ 120 VAC

    21.6 A @ 240 VAC

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Application
    Type
    Reset Type
    Voltage
    McDonnell & Miller
    Steam Boilers
    Hot Water Boilers
    Electronic
    Automatic
    24v
    Steam Boilers
    Hot Water Boilers
    Electronic
    Automatic
    24v
    Steam Boilers
    Hot Water Boilers
    Electronic
    Automatic
    24v
    Hot Water Boilers
    Steam Boilers
    Electronic
    Manual
    24v

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM