Apply to be a TradeMaster!
750-T-120, GuardDog Electronic Reset LWCO for Hot Water & Steam Boilers (Automatic)
Magnifying glass
Hover image to zoom

750-T-120, GuardDog Electronic Reset LWCO for Hot Water & Steam Boilers (Automatic)

SKU:
176206
Rating:
(0)
Q&A:
(0)
750-T-120, GuardDog Electronic Reset LWCO for Hot Water & Steam Boilers (Automatic)
Magnifying glass
Hover image to zoom
176206 has been discontinued
Discontinued January 16, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
FPC-1000, boilerwize Electronic Low Water Cut-Off w/o Probe, 24V/120V, Auto/Manual (Steam/Water)
SKU:
144704
(0)
In Stock
In Stock
Get 8 Thu, Jan 23
Fast Track Logo
Order by today, receive 8 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Max Pressure (PSI)
15 MAX PSI
Product Highlight: Max Temp (F)
120°F Max Temp

Description

  • For commercial or industrial applications
  • Primary or secondary control on hot water boilers
  • Secondary control (manual reset models only) on steam boilers
  • Manual reset models meet the requirements of ASME Standard CSD-1. If the control is in a low water condition when there is an interruption of power, the control will remain in a low water condition when power is restored. The reset button will need to be pressed when the water level is restored to a level above the probe to allow the burner to fire.

    Standard Features:
  • Green power in on indicating LED
  • Red low water indicating LED
  • Test button
  • No lock out with loss of power if probe is in water
  • 20,000 ohms sensitivity
  • Specs

    Application:

    Hot Water Boilers

    Steam Boilers

    Type:

    Electronic

    Reset Type:

    Automatic

    Voltage:

    120v

    Power Consumption:

    3 VA

    Sensitivity:

    20000 ohms

    Max Pressure (PSI):

    15

    Probe Length:

    2-1/8"

    Max Temp (F):

    120°F

    Contact

    +
    Help Face

    Questions?

    Our Customer Support is closed today in honor of the holiday. We will be back tomorrow to answer your questions.
    Call or text 888-757-4774
    Special Hours
    12am12:00am
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Application
    Type
    Reset Type
    Voltage
    Max Pressure (PSI)
    Hot Water Boilers
    Steam Boilers
    Electronic
    Automatic
    120v
    15
    Steam Boilers
    Hot Water Boilers
    Electronic
    Automatic
    120v
    250

    You May Also Need