751P-MT-120, GuardDog Electronic Manual Reset Low Water Cutoff w/ Probe(Water)
Hover image to zoom

751P-MT-120, GuardDog Electronic Manual Reset Low Water Cutoff w/ Probe(Water)

SKU:
176234
Rating:
(5)
Q&A:
(0)
751P-MT-120, GuardDog Electronic Manual Reset Low Water Cutoff w/ Probe(Water)
Hover image to zoom
$314.74 each
In Stock
In Stock
Get 107 Tue, Feb 27
More Available
Fast Track Logo
Order by 5PM, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120v

Description

Note: This is a direct replacement for Slant/fin 432-553-000

  • Low Water Cut-Offs with Remote Sensor
  • For commercial or industrial applications
  • Primary or secondary control on hot water boilers
  • Secondary control (manual reset models only) on steam boilers
  • Manual reset models meet the requirements of ASME Standard CSD-1. If the control is in a low water condition when there is an interruption of power, the control will remain in a low water condition when power is restored. The reset button will need to be pressed when the water level is restored to a level above the probe to allow the burner to fire.
  • Green LED power indicating light
  • Red LED low water indicating light
  • Test switch
  • 20,000 ohms sensitivity
  • Includes PA-800 probe

Specs

Application:

Hot Water Boilers

Steam Boilers

Type:

Electronic

Reset Type:

Manual

Features:

w/ PA-800 probe

Max Ambient Temp (°F):

120°F

Sensitivity:

20000 ohms

Voltage:

120v

Electrical Ratings (ALR):

21.6 A @ 240 VAC

43.2 A @ 120 VAC

Electrical Ratings (AFL):

7.2 A @ 120 VAC

3.75 A @ 240 VAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy