Apply to be a TradeMaster!
3/4" Sch 40 Stainless Steel Butt-Weld 45° Long Radius Elbow
Hover image to zoom
3/4" Sch 40 Stainless Steel Butt-Weld 45° Long Radius Elbow
Hover image to zoom
$9.03 each
In Stock
In Stock
Get 10 Wed, Jul 17
Fast Track Logo
Order by 6PM, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/4"
Material icon
Stainless Steel
Angle icon
45°
Connection Type icon
Butt-Weld Connection

Description

Merit Brass Schedule 40 Long Radius Stainless Steel 45 degree elbow, size: 3/4" connection type: Butt-weld

Specs

Size:

3/4"

Type:

Long Radius

Application:

Schedule 40

Material:

Stainless Steel

Angle:

45°

Connection Type:

Butt-Weld

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy