Pros, Join Our TradeMaster Program!
Description
Overview
Powered by REDLITHIUM™ USB, the Milwaukee® USB Rechargeable 700L Flashlight delivers 700 lumens of TRUEVIEW™ High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Waterproof and dust proof, this flashlight can withstand submersion up to 1M and the toughest conditions on and off the jobsite. A sliding head lets users adjust their beam pattern from spot to flood with up to 155 meter beam distance. The light includes High, Low and Strobe output modes and up-to 16 hours of runtime. The REDLITHIUM™ USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Milwaukee USB Rechargeable 700L Flashlight is covered by a limited lifetime warranty.

Features:
  • 700 Lumens of TRUEVIEW™ High Definition Output
  • IP67 Rated: Waterproof and Dust Proof
  • Spot-Flood Sliding Beam Adjustment
  • 6000 Series Aircraft Aluminum Body
  • 3 Light Output Modes: High, Low and Strobe
  • High Mode: 700 Lumens- 4.5 Hrs. Low Mode: 100 Lumens- 16 Hrs. Strobe: 700 Lumens- 9 Hrs. 155 Meter Beam Distance
  • Removable Metal Clip
  • Internally Charges REDLITHIUM™ USB Batteries through Micro-USB Port
  • 3X Faster Charge Time: 2.1A Charge Rate
  • Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM™ USB Battery in 2 Hours
  • LED Fuel Gauge Allows Fast Checking of REDLITHIUM™ USB Battery Charge
  • 2ft Heavy Duty Micro-USB Braided Cord with Metal Ends
  • Limited Lifetime Warranty on Light
  • Two Year Warranty on REDLITHIUM™ USB Battery
Read more
Manuals (2)
Specs
Product Type:
Flashlight
Lumens:
700
100
Power Source:
Battery
Battery Type:
Redlithium USB Rechargeable
Includes:
USB Cable
Batteries Included:
1
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.