Pros, Join Our TradeMaster Program!
Description

Overview:

The Milwaukee 2314-21 M-SPECTOR 360™ Rotating Inspection Scope features a ground-breaking rotating display enabling the user to orient the image without having to fight the cable. With a dense 640x480 digital image sensor and 4 LED lights, the M-SPECTOR 360™ delivers best in class image quality without shadows or glare. Understanding the need to inspect at greater distances and around corners, the 2314-21 M-SPECTOR 360™ features a 9 ft. cable with a pipe guide. Now the user can enjoy easy pipe navigation without the need for extensions. The larger 2.7” LCD display and 9mm aluminum head provide easy viewing in the tightest of spaces, while optional accessories that attach to the cable head add to the versatility. With unmatched image control, clarity and brightness, the Milwaukee 2314-21 M-SPECTOR 360™ delivers a unique solution to improve the productivity of any professional.

Includes:
  • (1) M-Spector 360 Console (2313-20)
  • (1) M12 Lithium-Ion Battery Charger (48-59-2401)
  • (1) M12 REDLITHIUM Battery (48-11-2401)
  • (1) Carrying Case
  • (1) Hook, Magnet, and Mirror Attachments
  • (1) Plumbing Ball Attachment


Features:
  • Rotating Screen: Screen rotates providing the user fluid image control
  • Optimized 2.7” LCD: Digital Image and Larger screen delivers crisp, clear image
  • 4 Surround LED Lights: Best in Class Brightness without shadow or glare
  • 9 ft. Cable with Pipe Guide: 9ft. Cable has no rigid connection points from extensions and features a pipe guide for best in class pipe maneuverability
  • 9mm 640x480 Digital Image Sensor: Superior Image quality in nearly half the size
  • Accessories: Hook, Magnet, and Mirror attachments help to inspect and solve
Hide Description
Manuals (1)
Specs
Product Type:

Camera

Voltage:

12v

Cable Length:

9'

Display Resolution:

320 x 240 Pixels

LCD Display:

2.7" High-Resolution Color

Image Sensor Pixel Density:

640 x 480

Camera Head Diameter:

9mm (0.35")

Rotation:

360°

Power Source:

Battery

Features:

Waterproof

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Includes:

Carry Case

Charger

Plumbing Ball Attachment

Magnet Attachment

Hook Attachment

Mirror Attachment

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.