Pros, Join Our TradeMaster Program!
Description
The NEW M12 LED High Performance Flashlight establishes a new benchmark for 12-Volt Flashlights, bringing new levels of versatility, performance and durability to the industry. Its powerful LED produces 800 Lumens of high definition light output, and it can cast a beam beyond 375 yards. The 2355-20’s sliding head allows users to adjust their beam pattern from a flood to a spot effortlessly, and it features 3 output modes for high, low or strobe use. The body is built from machined 6000 Series Aluminum with a type II anodized finish and can handle anything it may encounter through years of professional use.

Features:
  • Spot-flood sliding beam adjustment
  • 6000 series aluminum, type II anodized
  • High mode: 800-Lumens, 5-hour run-time (48-11-2440)
  • Low mode: 325-Lumens, 7-hour run-time (48-11-2440)
  • Strobe mode: 800-Lumens, 7-hour run-time (48-11-2440)
  • Beam distance: 375 yds (spot beam)
  • Requires M12 Battery (not included)
Read more
Manuals (1)
Specs
Product Type:
Flashlight
Lumens:
800
325
Voltage:
12v
Battery Type:
M12 Lithium-Ion Battery
Power Source:
Battery
Includes:
Lanyard
Batteries Included:
0
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.