Pros, Join Our TradeMaster Program!
Description
Overview

2X Brighter, Maximum Versatility – M18™ ROVER™ Dual Power Flood Light is designed to give professionals a portable area lighting solution that replaces 500W Halogen Flood Lights and adapts, performs, and survives industrial use. The 2360-20 is the industry’s brightest 18V LED flood light, and it is up to 20% brighter than 500W Halogen Flood Lights. Capable of filling large areas with light, it provides 3,000 lumens of high definition light output for in its high mode, 1,500 in medium and 650 in low, and it can run for up to 2, 4, or 9 hours with an M18™ REDLITHIUM™ XC 5.0 Battery Pack. In addition to running off of M18™ batteries, it can run off of an AC cord for all day applications. It uses high quality LEDs with a neutral white color and a high color rendering index paired with a Milwaukee® designed reflector to produce an even beam pattern. Its head rotates 240° to direct light where it is needed, and there are 3 keyholes in its base for hanging in multiple orientations. Its compact footprint and integrated carry handles allow for easy transport or storage in bags, on carts, or in job boxes. This light stands up to the toughest working conditions, through its durable roll cage design and impact-resistant lens and bezel. It offers significant advantages over halogen work lights with superior impact durability and temperature management, and its LEDs never need to be replaced, and are backed by a limited lifetime warranty.

Features:
  • 20% brighter than 500-Watt halogen flood light
  • 3-light output modes for optimal brightness and runtime
  • High mode: 3,000 Lumens for up to 2 hours with M18 XC 5.0 pack
  • Medium mode: 1,500 Lumens for up to 4 hours with M18 XC 5.0 pack
  • Low mode: 650 Lumens for up to 8 hours with M18 XC 5.0 pack
  • High definition output with true color, even beam and natural light
  • Low battery indicator alerts users when the battery is nearing end of charge
  • Dual power source: M18 or corded
  • Light head rotates 240° with positive stops
  • (3) integrated keyholes for hanging horizontally or vertically
  • Durable roll cage protects light head
  • Limited lifetime LED warranty


Note: Batteries are not included.
Read more
Manuals (2)
Specs
Product Type:
Flood Light
Lumens:
3000
1500
650
Voltage:
18v
Battery Type:
M18 Lithium-Ion Battery
Power Source:
Battery
Corded
Batteries Included:
0
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.