Pros, Join Our TradeMaster Program!
Description
Overview

The M12 Cordless Multi-Tool is one of the most versatile jobsite tools. This 12V cordless oscillating tool is ideal for remodelers, flooring contractors, maintenance repair technicians, and electricians that tackle awkward applications on jobsites. The M12 Multi-Tool runs 5,000 to 20,000 OPM and allows the user to match the speed to the application. The 12V Oscillating Tool has the versatility to perform a variety of applications: flush or plunge cuts, removing grout or grinding thinset, sanding or scraping. In addition, the new M12 REDLITHIUM battery and Milwaukee's M12 XC battery provide additional run time for the user. The universal adaptor (included in each kit) allows the M12? Multi-Tool to be compatible with most competitive accessories on the market today.

Features
  • Application Versatility: Cuts, Grinds, Sands, and Scrapes
  • Compatible: M12 LITHIUM-ION System with over 25 cordless tools
  • Accessory Adaptor (Included): Compatible with most competitive accessories
  • Run Time: REDLITHIUM Batteries offer extended run time
  • Durability: All Metal gear case
  • Variable Speed Dial: Match speed to application
  • On board Fuel Gauge: Displays Remaining Run Time
Includes:
  • 2426 M12 Multi-Tool
  • Adapter
  • Wood Cutting Blade
  • Sanding Pad
  • (5) Assorted Sanding Sheets
  • (2) M12 REDLITHIUM Batteries
  • 30-Minute Charger
  • Contractor Bag
Read more
Manuals (2)
Specs
Product Type:
Multi-Tool
Voltage:
12v
Battery Type:
M12 Lithium-Ion Battery
Batteries Included:
2
Charge Time:
30 Minutes
Modes:
12
Length (Inches):
10-7/8"
Oscillations Per Minute (OPM):
5 000-20 000
Features:
On Board Fuel Guage
Power Source:
Battery
Includes:
Carry Case
Sanding Sheets
Wood Cutting Blade
Charger
Weight (lbs):
1.63 lbs
Includes:
Sanding Pad
Adapter
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.