Pros, Join Our TradeMaster Program!
Description
Overview

The M12 FUEL™ 3/8" Impact Wrench optimizes torque in tight spaces. This lightweight yet powerful impact wrench offers up to 3X longer motor life, up to 2X more runtime, and proprietary Milwaukee® 2-Mode DRIVE CONTROL™ for better control over the power and speed required for specific applications. The POWERSTATE™ Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 Compact Battery Pack delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. The onboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK PLUS™ intelligence ensures optimized performance and protection from overload, overheating and over-discharge. The M12 FUEL 3/8" Impact Wrench provides up to 1,400 in-lbs of torque. Its compact size and weight drive more control and less user exertion. The built-in LED light illuminates work surfaces in dark locations.

Features
  • POWERSTATE™ Brushless Motor: Delivers up to 500 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
  • REDLITHIUM™ 2.0 Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • DRIVE CONTROL™: Two fastening modes provide variable power and speed for precision work and heavy duty applications
Includes:
  • (1) M12 Fuel 3/8" Impact Wrench (2454-20)
  • (2) M12 REDLITHIUM 2.0 Compact Battery Pack (48-11-2420)
  • (1) M12 Lithium-ion Battery Charger (48-59-2401)
  • (1) Carrying Case
Read more
Manuals (2)
Specs
Product Type:
Impact Wrench
Voltage:
12v
Size:
3/8"
Torque:
1400 in-lbs
RPM:
2650
Anvil Type:
Square-Drive
IPM:
3500
Length (Inches):
6-1/2"
Batteries Included:
2
Battery Type:
M12 Lithium-Ion Battery
Power Source:
Battery
Includes:
Charger
Belt Clips
Carry Case
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.