Pros, Join Our TradeMaster Program!
Description
Overview

The M12 3/8" Impact Wrench delivers 1,200 in-lbs of torque for the toughest fasteners, up to 20% more than the competition. The forged steel impact mechanism provides maximum durability. The compact, lightweight design allows for fastening in the tightest spots. REDLITHIUM Battery Technology outperforms the competition, delivering up to 60% more run time. Additionally, an on-board battery fuel gauge displays remaining run time

Features
  • Milwaukee Impact Mechanism delivers 1,200 in-lbs of torque
  • New ergonomic handle design for increased comfort
  • On-board battery fuel gauge displays remaining run time
  • 3/8" anvil with friction ring for fast and easy socket changes
Includes:
  • (1) M12 3/8" Impact Wrench (2463-20)
  • (2) M12 REDLITHIUM Battery (48-11-2401)
  • (1) M12 Lithium-ion Battery Charger (48-59-2401)
  • (1) Belt Clip
  • (1) Carrying Case
Read more
Manuals (2)
Specs
Product Type:
Impact Wrench
Voltage:
12v
Size:
3/8"
Anvil Type:
Friction Ring
Torque:
1200 in-lbs
RPM:
2200
IPM:
3300
Battery Type:
M12 Lithium-Ion Battery
Batteries Included:
2
Power Source:
Battery
Length (Inches):
6-1/2"
Includes:
Charger
Carry Case
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.