Pros, Join Our TradeMaster Program!
Description
The M12 FUEL™ 1/2" Digital Torque Wrench w/ ONE-KEY™ Kit is the industry's first torque wrench with a motor, delivering increased productivity, precise torque accuracy, and user demanded reporting functionality. The 1/2" torque wrench delivers 50% faster installation time, replacing the hand tool or two tool installation process and providing more control to reduce the over torquing of fasteners. The 1/2” digital torque wrench provides 10-150ft-lbs of torque range and accuracy within 2% for torque critical fasteners. This battery powered torque wrench is equipped with Milwaukee ONE-KEY™ giving you the power to track, report, and manage your tool. This tool will record all of the fasteners that are saved and produce a downloadable report via ONE-KEY™ for the necessary parties requiring the data. ONE-KEY™ allows you to wirelessly connect to a smartphone to customize the tool settings, track its location, manage inventory, and lock the tool out for added security and protection for your investment. This kit includes one M12™ battery and one M12™ charger.

Features:
  • Delivers up to 50% Faster installation by replacing the hand tool or two tool installation process with the POWERSTATE™ brushless motor and torque wrench in one tool
  • Precise Torque Accuracy of up to +/-2% CW, +/-3% CCW of full scale for torque critical fasteners
  • Faster, More Productive Torque Reporting w/ ONE-KEY™ providing torque data and customizable reports for inspectors or owners
  • ONE-KEY™ technology allows for customization, tracking, tool security, and inventory management
  • Adjustable run-down torque to control the tools output torque via the motor to prevent over torque
  • REDLINK PLUS™ Electronic Intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Four notification modes that the tool is reaching, meeting or exceeding the torque target (audible, LED, LCD, and vibratory)
  • Four measurement modes (ft-lb, in-lb, Nm, Kgcm)
  • Six pre-programmed languages including English, Spanish and French
  • Durable design to withstand the most demanding jobsite environments
  • Compatible with all M12™ batteries & chargers
  • Certificate of tool calibration is valid for 12 months from the date of first use
Specifications:
  • Tool Warranty: 5 years
  • Power Source: Cordless
  • Length: 23.5"
  • Weight: 5.7 lbs
  • Torque Range: 12.5 – 150 ft-lbs
  • Tool Accuracy: CW: +/-2% of Full Scale/ CCW: +/-3% of Full Scale (Range: 20% - 100% of Full Scale)
  • Anvil Size: 1/2" Ball Detent
  • RPM: 0 – 100
  • Available Presets: 15
  • Data Storage Capacity: 28,500 Events
  • Calibration: 1 Year or 5,000 Cycles
  • Measuring Units: ft-lbs, in-lbs, Nm, kg-cm
  • Torque Notifications: LED Lights, LCD Screen, Sound, Handle Vibration
  • Battery System: M12
Hide Description
Manuals (2)
Specs
Product Type:

Impact Wrench

Voltage:

12v

Size:

1/2"

Battery Type:

M12 REDLITHIUM

Batteries Included:

2

Includes:

Charger

Carry Case

RPM:

100

Power Source:

Battery

Warranty:

5 Year Tool/2 Year Battery

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.