Apply to be a TradeMaster!
Main product image of M12 Force Logic Package w/ 1/2" to 1" M12 Force Logic Copper Press Tool Kit & M12 Cordless Copper Tubing Cutter
Magnifying glass
Hover image to zoom

M12 Force Logic Package w/ 1/2" to 1" M12 Force Logic Copper Press Tool Kit & M12 Cordless Copper Tubing Cutter

Brand:
Milwaukee
SKU:
2473-22-2471-20
Rating:
(0)
Q&A:
(0)
M12 Force Logic Package w/ 1/2" to 1" M12 Force Logic Copper Press Tool Kit & M12 Cordless Copper Tubing Cutter
Magnifying glass
Hover image to zoom
$2,642.55 each
In Stock
In Stock
Get 5 Tue, Jul 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1", 1/2", 3/4"
Product Highlight: Voltage
12v
Product Highlight: Warranty
5 Year Warranty

Description

The 2473-22-2471-20 M12™ Force Logic Copper Press Tool Kit package includes the M12™ 1/2" to 1" M12 Force Logic Copper Press Tool Kit (2473-22) and the M12 Cordless Copper Tubing Cutter (Tool Only) (2471-20). The innovative M12™ cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by RED LITHIUM™, the M12™ cordless LITHIUM-ION system offers unmatched power, speed, and tool belt portability.

Package Includes:

  • (1) 2473-22: 1/2" to 1" M12 Force Logic Copper Press Tool Kit
    The M12™ FORCE LOGIC™ Press Tool is the single lightest press tool in the market today and represents a new level in portability and accessibility around installed pipe. Featuring a one-handed, in-line design, the M12™ FORCE LOGIC™ Press Tool will operate nearly anywhere you can fit your arm. Utilizing Milwaukee® REDLINK™ Electronics, the M12™ FORCE LOGIC™ Press Tool monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 32,000 crimps. This allows users up to 4X more connections between services, keeping the tool on the jobsite up to 4X longer than competitive units. When used with M12™ FORCE LOGIC™ Press Jaws this tool delivers quality press connections on all major fitting brands including Viega® ProPress™ Systems, Elkhart® APOLLOXPRESS™, and Grinnell® G-Press copper systems. Powered by the M12™ REDLITHIUM battery means this is the only press system where you can Cut, Fasten and Connect on One System.

    Features
    • Features the best calibration standard in the industry
    • Batteries recharge in 30 minutes
    • Compatible with all M12™ batteries & chargers
    • Cut, fasten and connect all on one system
    • Performs 32,000 crimps between service inspections
    • 5-year tool warranty; 2-year battery/charger/jaw warranty
    • Can be operated with one hand while delivering up to 5400 lbs. of force

  • (1) 2471-20: M12 Cordless Copper Tubing Cutter (Tool Only)
    Milwaukee Electric Tool Corporation introduces the industry's first M12 Copper Tubing Cutter, specifically designed for cutting copper with the speed and versatility that plumbers, mechanical contractors and re-modelers require. With a 12V LITHIUM-ION battery and ultra efficient gearing, the 2471-20 performs up to 200 cuts on a single charge. A close quarter rotating head cuts installed copper tubing with as little as 1-1/2" of clearance. At 500 RPM, the patent pending cutting mechanism cuts copper tubing up to 10X faster than conventional cutters and automatically adjusts diameter to cut through 3/8" - 1" copper tubing (1/2" - 1 1/8" OD, Type K, L, and M). The inline design offers greater reach and reduced wrist strain in confined spaces. The metal cutting head is corrosion and rust resistant and is sealed for protection from water. Electronic overload protection and uni-body construction provide exceptional durability. Additional features include a battery fuel gauge, which displays the remaining run-time, and a built-in LED Light which illuminates the line of cut. Backed by Milwaukee's 5-Year tool warranty.

    Features
    • Close quarter rotating cutting head cuts pipe in confined spaces
    • Automatic adjustment from 3/8" - 1" tubing
    • Auto Locking Mechanism delivers up to 200 cuts per charge
    • Water resistant sealed metal cutter head
    • Battery Fuel Gauge displays remaining run-time
    • Built-in LED light illuminates line of cut

Specs

Product Type:

Press Tool

Press Jaw

Tubing Cutter

Size:

1"

1/2"

3/4"

Battery Type:

M12 Lithium-Ion Battery

Voltage:

12v

Includes:

Batteries

Carry Case

Charger

Batteries Included:

2

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy