Apply to be a TradeMaster!
Main product image of M12 Force Logic Package w/ 1/2" to 1" M12 Force Logic Copper Press Tool Kit & PACKOUT Deep Organizer
Magnifying glass
Hover image to zoom

M12 Force Logic Package w/ 1/2" to 1" M12 Force Logic Copper Press Tool Kit & PACKOUT Deep Organizer

Brand:
Milwaukee
SKU:
2473-22-48-22-8432
Rating:
(0)
Q&A:
(0)
M12 Force Logic Package w/ 1/2" to 1" M12 Force Logic Copper Press Tool Kit & PACKOUT Deep Organizer
Magnifying glass
Hover image to zoom
$2,238.65 each
In Stock
In Stock
Get 111 Thu, Jul 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4", 1/2", 1"
Product Highlight: Voltage
12v
Product Highlight: Warranty
5 Year Warranty

Description

The 2473-22-48-22-8432 M12™ Force Logic Copper Press Tool Kit package includes the M12™ 1/2" to 1" M12 Force Logic Copper Press Tool Kit (2473-22) and the PACKOUT Deep Organizer (48-22-8432). The innovative M12™ cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by RED LITHIUM™, the M12™ cordless LITHIUM-ION system offers unmatched power, speed, and tool belt portability.

Package Includes:

  • (1) 2473-22: 1/2" to 1" M12 Force Logic Copper Press Tool Kit
    The M12™ FORCE LOGIC™ Press Tool is the single lightest press tool in the market today and represents a new level in portability and accessibility around installed pipe. Featuring a one-handed, in-line design, the M12™ FORCE LOGIC™ Press Tool will operate nearly anywhere you can fit your arm. Utilizing Milwaukee® REDLINK™ Electronics, the M12™ FORCE LOGIC™ Press Tool monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 32,000 crimps. This allows users up to 4X more connections between services, keeping the tool on the jobsite up to 4X longer than competitive units. When used with M12™ FORCE LOGIC™ Press Jaws this tool delivers quality press connections on all major fitting brands including Viega® ProPress™ Systems, Elkhart® APOLLOXPRESS™, and Grinnell® G-Press copper systems. Powered by the M12™ REDLITHIUM battery means this is the only press system where you can Cut, Fasten and Connect on One System.

    Features
    • Features the best calibration standard in the industry
    • Batteries recharge in 30 minutes
    • Compatible with all M12™ batteries & chargers
    • Cut, fasten and connect all on one system
    • Performs 32,000 crimps between service inspections
    • 5-year tool warranty; 2-year battery/charger/jaw warranty
    • Can be operated with one hand while delivering up to 5400 lbs. of force

  • (1) 48-22-8432: PACKOUT Deep Organizer
    Milwaukee's PACKOUT Deep Organizer has a 50lb weight capacity and an impact-resistant polymer construction to withstand harsh jobsite conditions. An IP65 rated weather seal protects tools, accessories, and small parts from rain and other jobsite debris. The organizer's interior features quick-adjust dividers and a deep design for holding both larger fittings and small parts. The transparent lid of the organizer seals the compartments to prevent contents from migrating and traveling during transport. The MILWAUKEE PACKOUT modular storage system allows you to customize your storage system to keep tools and accessories organized and easy to transport.

    Features
    • 50lb Weight Capacity
    • IP65 rated protection
    • Quick-Adjust Dividers
    • Impact Resistant Polymers
    • Clear top for easy identification of contents
    • Heavy duty latches
    • Reinforced hinge Includes 6 dividers
    • 3 large & 3 small dividers
    • Modular Connectivity with ALL PACKOUT Components
    • Limited Lifetime Warranty

Specs

Product Type:

Organizer

Press Tool

Press Jaw

Size:

3/4"

1/2"

1"

Batteries Included:

2

Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Includes:

Batteries

Carry Case

Charger

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy