Pros, Join Our TradeMaster Program!
Description
With a cut capacity of 1-5/8" for cutting 2x dimensional lumber, the M12 FUEL™ 5-3/8" circular saw, delivers up to 170 cuts per charge and up to 2X the motor life of competitive products. With the ability to cut a wide range of common jobsite materials, the M12™ circular saw was designed to deliver the power, run-time and durability required by professionals. The POWERSTATE™ Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. REDLINK PLUS™ Intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M12™ REDLITHIUM™ XC4.0 Battery Pack provides more work per charge and more work over the life of the pack than competitive batteries.The M12 FUEL™ 5-3/8" circular saw features a built in LED light for great cutline visibility and all aluminum guards and shoe for increased durability on the jobsite.

Features
  • POWERSTATE™ Brushless Motor: Delivers maximum power and provides up to 2x longer motor life.
  • REDLITHIUM™ XC4.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries.
  • LED Light for greater cutline visibility in low light situations.
  • REDLINK PLUS™ Intelligence Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 1-5/8" Cut Capacity allows saw to cut 2x dimensional lumber.
  • 5-year limited tool warranty; 3-year limited battery warranty
Includes:
  • (1) M12 FUEL™ 5-3/8" Circular Saw (Tool Only) (2530-20)
  • ((1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440)
  • ((1) M12™ Lithium-ion Battery Charger (48-59-2401)
  • (1) Carrying Case
Read more
Manuals (2)
Specs
Product Type:
Circular Saw
Voltage:
12v
Max Cut Depth:
1-5/8"
RPM:
3600
No Load Speed:
3600 RPM
Arbor:
10mm
Diameter:
5-3/8"
Blade Guard:
Aluminum
Max Bevel Capacity:
50 Degrees
Warranty:
5 Year Limited Warranty
Includes:
Charger
Carry Case
Batteries Included:
1
Battery Type:
M12 Lithium-Ion Battery
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.