Pros, Join Our TradeMaster Program!
Description
Overview
The M12™ Drain Snake is the ultimate service plumbing solution for tough jobs through 2-1/2” drain lines; and weighing only 10 lbs., it’s the lightest professional drain cleaner on the market. It’s unique, hybrid design provides the benefits of both handheld and floor based drain cleaners in one machine. The tool’s fixed drum shield with flat base protects users and fixtures while providing maximum tool support for easy cable feed. Plumbers, Facility Maintenance, and Property Managers will eliminate setup time when they switch from their corded drain cleaning machines to the M12™ Drain Snake. Powered by REDLITHIUM™ Battery Pack which delivers more work per charge and more work over pack life than the competitors. REDLINK™ Intelligence provides optimized performance and overload protection against abusive situations.

Features
  • Lightest Professional Drain Line Machine
  • Hybrid Design: Provides benefits of both handheld and floor based drain cleaners in one machine
  • Drum Shield: Protects user & fixture during use
  • Removable Inner Drum: Helps prevent cable bind up and contains mess inside the drum
  • Slide Action Cable Lock Mechanism
  • LED Light: Illuminates work area underneath sink and other dark spaces
  • Includes 5/16" x 25' Bulb Cable (48-53-2571)

    Note: Battery and Charger Not Included
Hide Description
Specs
Product Type:

Drain Snake

Electric Spinner

Type:

Power

Drain Size:

2-1/2

Cable Diameter:

5/16"

Battery Type:

M12 Lithium-Ion Battery

Cable Length:

25'

RPM:

500

Batteries Included:

0

Includes:

Cable

Storage Bucket

Weight (lbs):

10.25 lbs

Power Source:

Battery

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.