Pros, Join Our TradeMaster Program!
Description
Overview
The M12™ AIRSNAKE™ is the industry’s only drain cleaning machine designed to clear through drain covers and traps with powered air. The M12 AIRSNAKE™ allows users to clear clogged drains while leaving fixtures and drain covers intact. Designed for 1”-4” drain lines, the M12™ AIRSNAKE™ has the power to clear up to 35 feet, past vent stacks and tees while the variable pressure dial allows for control on delicate pipe systems. Powered air flushes water out pipes, completely removing grease and sludge from pipe walls. With the ability to work over sinks and eliminate retrieval mess, drain Professionals, plumbers, and facility maintenance will be able to work faster when clearing clogs.

Powered by REDLITHIUM™ Battery Pack which delivers more work per charge and more work over pack life than the competitors. REDLINK™ Intelligence provides optimized performance and overload protection against abusive situations.

Features
  • Clears through drain covers & traps with powered air
  • Instantly reach clogs 35’ out
  • Removes grease & sludge from pipe walls
  • Up to 50 PSI for tough clogs down the line
  • Power to clear clogs past vent stacks
  • Variable pressure control to select the right PSI for compression fittings and older drain lines
  • Optimized attachments for sinks, toilets, floor drains
  • Over 25 pressure cycles on a single charge
  • Interchangeable attachments optimized for seals on 1”-4 drains, permanent drain stoppers, and toilets
  • 15 degree offset connector for drain access under fixed faucets
  • On-tool accessory attachment storage
  • Automatic pressure loading
  • Integrated drum break
  • LED work light
  • Tool Warranty - 5 years


Included Components
  • (1) M12™ AIRSNAKE™ Drain Cleaning Air Gun
  • (1) 1" - 2" Drain Plug
  • (1) 2" - 3" Drain Plug
  • (1) 3" - 4" Drain Plug
  • (1) Drain Shroud Attachment
  • (3) Straight Connector
  • (1) 15 Degree Offset Connector
  • (1) Carrying Case
Read more
Manuals (1)
Specs
Product Type:
Air Gun
Drain Size:
1"- 4"
Length:
20.9"
Max Pressure (PSI):
50
Width:
5.3"
Height:
7.5"
Weight (lbs):
7.1 lbs
Power Source:
Battery
Batteries Included:
0
Clearing Distance:
35'
Includes:
Drain Plugs
Drain Shroud
Carry Case
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

This item is compatible with the following Milwaukee model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form
3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.