Pros, Join Our TradeMaster Program!
Description
Overview
M12™ TRAPSNAKE™ 4’ Urinal Auger is the service plumbers and facility maintenance crews ideal solution for unclogging urinals and floor traps. Powered by the M12™ TRAPSNAKE™ Driver, the first powered unit optimized for the challenges of porcelain fixtures, this unit delivers power and speed to work through tough clogs in tight traps, but has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage. The M12™ TRAPSNAKE™ 4’ Urinal Auger features a number of industry firsts including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism which holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool.

Part of the TRAPSNAKE™ Porcelain Auger System, users can interchange the M12™ TRAPSNAKE™ Driver with the auger handle, or use with other auger attachments for versatility and capabilities never seen before in a urinal auger.

Features:
  • M12™ TRAPSNAKE™ Driver: Maneuvers traps faster and protects porcelain, compatible with all TRAPSNAKE™ Augers
  • Patent Pending Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed Rubber Boot: Prevents porcelain scratches throughout the life of the tool
  • Industry’s First Replaceable Cables
Hide Description
Specs
Product Type:

Urinal Auger

Power Source:

Battery

Voltage:

12v

Cable Type:

Bulb Head

Cable Diameter:

3/8"

Cable Length:

4'

Drain Size:

1-1/4"- 2"

Batteries Included:

0

Includes:

Driver

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.