Apply to be a TradeMaster!
M12 TRAPSNAKE 6' Toilet Auger (Tool Only)
Hover image to zoom

M12 TRAPSNAKE 6' Toilet Auger (Tool Only)

Brand:
Milwaukee
SKU:
2576-20
Rating:
(0)
Q&A:
(0)
M12 TRAPSNAKE 6' Toilet Auger (Tool Only)
Hover image to zoom
2576-20 has been discontinued
Discontinued February 3, 2023
This product was discontinued by the manufacturer.

Product Highlights

Power Source icon
Battery
Voltage icon
12v

Description

Overview
M12™ TRAPSNAKE™ 6’ Toilet Auger is the service plumbers and facility maintenance crews ideal solution for unclogging toilets and floor traps. Powered by the M12™ TRAPSNAKE™ Driver, the first powered unit optimized for the challenges of porcelain fixtures, this unit delivers power and speed to work through tough clogs in tight traps, but has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage to aid in retrieving. The M12™ TRAPSNAKE™ 6’ Toilet Auger features a number of industry firsts including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism which holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool.

Part of the TRAPSNAKE™ Porcelain Auger System, users can interchange the M12™ TRAPSNAKE™ Driver with the auger handle, or use with other auger attachments for versatility and capabilities never seen before in a closet auger.

Features:
  • M12™ TRAPSNAKE™ Driver: Maneuvers traps faster and protects porcelain, compatible with all TRAPSNAKE™ Augers
  • Patent Pending Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed Rubber Boot: Prevents porcelain scratches throughout the life of the tool
  • Industry’s First Replaceable Cables

Specs

Product Type:

Toilet Auger

Power Source:

Battery

Voltage:

12v

Cable Diameter:

1/2"

Cable Type:

Retriever Bulb

Cable Length:

6'

Drain Size:

2" - 4"

Batteries Included:

0

Includes:

Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm