Pros, Join Our TradeMaster Program!
Description
Overview
Trap Snake Porcelain Auger System is the service plumbers and facility maintenance contractors ideal solution for unclogging toilets, urinals, and floor traps. By offering multiple auger attachments that can be unified on a single power source, Trap Snake delivers versatility and capabilities never seen before in a closet auger. The heart of the system is the M12 Trap Snake Driver, the first powered unit optimized for the challenges of porcelain fixtures, this unit delivers power and speed to work through tough clogs in tight traps, but has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage to aid in retrieving. All Trap Snake Auger attachments feature a number of industry firsts including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism which holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool.

Features:
  • Powered by M12 trap snake driver: maneuvers traps faster and protects porcelain, compatible with all trap snake augers
  • Patent pending cable lock: integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed rubber boot: prevents porcelain scratches throughout the life of the tool
  • Industry's first replaceable cables
  • Replacement cable model numbers: 48-53-2576 and 48-53-2577

Includes:
  • M12™ TRAPSNAKE™ 4' Urinal Auger (Tool Only) (2574-20)
  • M12™ TRAPSNAKE™ 6' Toilet Auger (Tool Only) (2576-20)
  • M12™ REDLITHIUM™ Battery (48-11-2401)
  • M12™ Lithium-ion Battery Charger (48-59-2401)
Hide Description
Specs
Product Type:

Kit

Urinal Auger

Toilet Auger

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Power Source:

Battery

Includes:

Charger

Cable Diameter:

1/2"

Cable Type:

Bulb Head

Retriever Bulb

Cable Length:

6'

4'

Cable Diameter:

3/8"

Drain Size:

1-1/4"- 2"

2" - 4"

Includes:

Driver

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.