Pros, Join Our TradeMaster Program!
Description
The 2598-22 M12 FUEL™ 2-Tool Combo Kit is the Most Capable and Most Compact 12V Hammer Drill Driver and Impact Driver Combo Kit on the market. Included is the M12 FUEL™ Drill Driver (2503-20), the Most Capable, Lightest Weight and Most Compact 12V Hammer Drill in the market. At only 6.6” and 2.8lbs of weight it is the best hammer drill to use in compact spaces. It delivers the power to do a wide variety of applications at 1700 RPM’s and 350in.lbs. of torque. Also included, the M12 FUEL™ ¼” Hex Impact (2553-20), the Fastest Driving Speed, Most Compact with 4- Mode Drive Control Impact Driver in the market. At 3,300 RPM the impact drives screws over 20% faster than competitors. At 5.1” in length it allows for unmatched access in tight spaces. The 4-Mode DRIVE CONTROL provides greater control over output speed and power for greater versatility by delivering 0-1,300 RPM in Mode 1, 0-2,400 RPM in Mode 2 and 0-3,300 RPM in Mode 3. Mode 4 is Self-Tapping Screw Mode which is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws.

Features
  • Compact and Light Weight
  • 1/2" All-Metal chuck for maximum grip and bit retention
  • POWERSTATE brushless motor delivers 1300 in. lbs. of fastening torque for faster driving speeds
  • Red link plus intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • 5-year limited tool warranty
Includes:
  • M12 Fuel 1/2" Hammer Drill (2504-20)
  • M12 Fuel 1/4" Hex Impact Driver (2553-20)
  • M12 REDLITHIUM 2.0 Compact Battery (48-11-2420)
  • M12 REDLITHIUM 4.0 XC Battery (48-11-2440)
  • M12 Lithium-Ion Battery Charger (48-59-2401)
  • 2 Belt Clips
  • Carrying Case
Hide Description
Specs
Product Type:

Drill/Driver

Impact Driver

Hammer Drill/Driver

Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Includes:

Batteries

Belt Clips

Batteries Included:

2

Includes:

Charger

Carry Case

Warranty:

5 Years

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.