Pros, Join Our TradeMaster Program!
Description
The Milwaukee® M18™ 5/8” SDS Plus Rotary Hammer Kit provides up to 20% faster drilling and 50% longer life. Designed for working in tight spaces and overhead, Milwaukee’s SDS Plus rotary hammer delivers 0-1,300 RPM and 0-7,000 BPM for drilling holes up to 5/8” in concrete and masonry. Its compact, lightweight design increases user comfort and reduces fatigue during all-day use. Powered by the M18™ REDLITHIUM™ Battery, the compact rotary hammer drills more than110 holes per charge. It features 2-mode operation – rotary hammer and rotation only – for maximum versatility and dependable operation regardless of application or orientation. The kit includes an M18 XC High-Capacity REDLITHIUM Battery Pack, M18™ & M12™ Multi-Voltage Charger, side handle, depth rod and carrying case.

Features:
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • 2-Mode operation: Choose rotary hammer or rotation only for added versatility
  • Powerful 18-volt motor: Delivers 0-1,300 RPM and 0-7,000 BPM
  • LED light: Illuminates dark work spaces
  • Solid Bit Capacity: 5/8"
  • Handle Style: Drop Motor
Includes:
  • (1 )M18 Cordless 5/8" SDS-Plus Rotary Hammer Kit w/ Battery (2612-20)
  • (2) M18 REDLITHIUM XC extended capacity battery (48-11-1828)
  • (1) M12-M18 Multi-Voltage Charger (48-59-1812)
  • (1) Depth Rod
  • (1) Side Handle
  • (1) Carrying Case
Read more
Manuals (1)
Specs
Product Type:
Rotary Hammer
Voltage:
18v
RPM:
1300
Chuck Size:
5/8"
BPM:
7000
Chuck Type:
SDS-Plus
Modes:
2
Power Source:
Battery
Battery Type:
M18 Lithium-Ion Battery
Impact Energy:
1 ft-lb
Batteries Included:
2
Includes:
Charger
Carry Case
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.