Pros, Join Our TradeMaster Program!
Description
The Milwaukee® M18™ Cordless Multi-Tool Kit cuts up to 50% faster and delivers up to 2X more cuts per charge than the competitors. With best-in-class speed and performance, the cordless Multi-Tool offers the versatility to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless Multi-Tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It’s powered by the M18™ REDLITHIUM Battery to deliver up to 40% more runtime. Use it to make flush or plunge cuts, remove grout, sand in corners and tackle other awkward jobs. The M18 Multi-Tool’s Constant Power Technology maintains blade speed for faster cutting during heavy applications. The 12-setting dial allows users to match the speed to the application. With the universal adapter (included), the Multi-Tool is compatible with most competitor accessories. The kit includes an M18 XC High Capacity REDLITHIUM Battery Pack, an M18 & M12 Multi-Voltage Charger, 5 assorted sanding sheets, sanding pad, wood cutting blade and contractor bag.

Product Features
  • Powerful motor: Delivers 11,000 to 18,000 OPM
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • All-metal gear case: Provides added jobsite durability
  • Tool-free blade change: Offers faster changes and no tools to misplace
  • Built-in LED light: Illuminates dark work spaces
Hide Description
Specs
Product Type:

Multi-Tool

Voltage:

18v

LEDs:

Yes

Oscillations Per Minute (OPM):

11 000-18 000

Modes:

12

Oscillations Per Minute (OPM):

11 000-18 000

Power Source:

Battery

Batteries Included:

1

Amperage:

1.5

Battery Type:

M18 Lithium-Ion Battery

Includes:

Carry Case

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.