Pros, Join Our TradeMaster Program!
Description
Overview
Milwaukee Electric Tool Corporation introduces the new M18™ Cordless LITHIUM-ION 6 ½" Circular Saw that is designed to provide powerful lightweight cutting for a variety of applications including plumbing, electrical, framing, finishing and carpentry.The 2630 is a high performance circular saw that delivers the most durability in a cordless saw. Its powerful 3,500 RPM motor easily and quickly cuts tough material such as LVL headers. Magnesium upper and lower guards provide best-in-class durability to protect the blade from drops. The soft-grip handle is ergonomically designed to provide superior comfort and balance for easily controlled cuts. An easy-to-read aircraft aluminum shoe provides a light weight durable shoe and greater accuracy in rip cuts. The 2630 features an M18™ XC High Capacity RED LITHIUM ™ battery which provides longer run-time and up to 20% more torque for powerful cuts. The battery fuel gauge displays remaining run-time. Backed by Milwaukee's 5-year 2,000 charge warranty, the 2630-22 comes equipped with (2) M18™ XC High Capacity RED LITHIUM ™ batteries, 1-Hour charger and contractor bag.

Features:
  • Heavy-Duty Magnesium Guards for maximum durability
  • Ergonomic, compact and lightweight design with soft-grip handle for operator comfort
  • Electronic brake stops blade quickly
  • Aircraft aluminum shoe provides greater accuracy
  • Compatible with all M18 batteries

Includes:
  • (1) M18™ 6 ½" Circular Saw (Tool Only) (2630-20)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)
  • (1) Contractor Bag
  • (1) Circular Saw Blade
Read more
Manuals (2)
Specs
Product Type:
Circular Saw
Voltage:
18v
RPM:
3500
Diameter:
6-1/2"
Arbor:
5/8"
Max Cut Depth:
2-1/8"
Max Bevel Capacity:
50 Degrees
Blade Guard:
Magnesium
Charge Time:
1 Hour
Batteries Included:
2
Battery Type:
M18 Lithium-Ion Battery
Features:
Depth Adjustment
Spindle Lock
Warranty:
5 Year Limited Warranty
Includes:
Charger
Carry Case
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.